Shop All Single-Gas Detectors
Dwyer Instruments
TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm
Mfr # CDT-2N4B
Zoro # G207158440
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 4.50 in
- Depth 5.70 in
Product Information
- Brand Dwyer Instruments
- MFR # CDT-2N4B
- Zoro # G207158440
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 1.50 in |
Width | 4.50 in |
Depth | 5.70 in |
Description
Carbon Dioxide/Temperature, Wall Mount, universal current/voltage output, 10K Type II Thermistor Temperature Output, North American Housing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Medium, Class 2 (360VC-2 M)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (ANBM10014)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N44)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- Dwyer Instruments Gas Detection