Shop All Single-Gas Detectors
Dwyer Instruments
TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm
Mfr # CDT-2N44
Zoro # G207158426
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.70 in
- Height 1.50 in
- Width 4.50 in
Product Information
- Brand Dwyer Instruments
- MFR # CDT-2N44
- Zoro # G207158426
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Depth | 5.70 in |
Height | 1.50 in |
Width | 4.50 in |
Description
Carbon Dioxide/Temperature, Wall Mount, universal current/voltage output, North American Housing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L (9), 1000 PK, Beige (5045L)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- LYLE Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10 (LCU4-0347-RD_14X10)
- PLASTICADE A-Frame Barricade, 1-10 ft., I-Beam, EG (203-A10EG)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N4B)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- Dwyer Instruments Single-Gas Detectors