Shop All Thermocouples Assemblies
Dwyer Instruments
Temperature Sensor, Temp Sens Eu Wall Mnt
Mfr # TE-END-F
Zoro # G807149060
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F).
- Temperature Limits -40 to 140°F (-40 to 60°C).
- Features North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements
Product Information
- Brand Dwyer Instruments
- MFR # TE-END-F
- Zoro # G807149060
- Country of Origin China
- Category Thermocouples Assemblies
Details
Accuracy | Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F). |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Features | North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements |
Description
EU Wall Mount Temperature Sensor, 20K Ohm Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- Dwyer Instruments Temperature Sensors