Shop All Temperature Controllers
Dwyer Instruments
Temperature Controller, Digital, DR
Mfr # TSW-260
Zoro # G5675677
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Dual Red LED Display, Single Stage, Weather-Proof
- Sensor Type Thermistor
- Input Voltage 12 to 24V AC/DC
- Switch Function SPDT
Product Information
- Brand Dwyer Instruments
- MFR # TSW-260
- Zoro # G5675677
- UPC # 094700979797
- Country of Origin Spain
- Category Temperature Controllers
Dimensions
Width | 3.63 in |
Length | 6.65 in |
Depth | 2.59 in |
Length (Straight Wireway) | 6.65 in |
Description
Temperature Controller, Digital, Thermistor Sensor Type, Input Voltage 12 to 24V AC/DC, Switch Function SPDT, Output (2) Relay, Temp. Range -58 Degrees to 302 Degrees F, Control Mode On/Off, R1: 20, R2: 8 Amps, Length 6.65 in, Width 3.63 in, Depth 2.59 in, Control Period Programmable, Dual Red LED Display, Single Stage, Weather-Proof, Hysteresis 1 Degrees to 20 Degrees , Proportional Band 1 Degrees to 20 Degrees , Setting Accuracy +/-1 Percent FS, Power Consumption 3.6 VA, Standards CE, cUL, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 10A, 250V AC, 10kA (TRM10)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- Dwyer Instruments Programmable Logic Controls (PLC)