Shop All Temperature Controllers
Dwyer Instruments
Temp Process Controller
Mfr # 16B-33
Zoro # G0565120
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features (2) Four-Digit LED Displays
- DIN Size 1/16
- Input Voltage 100/240V AC
- Switch Function SPST
- Output Relay
Product Information
- Brand Dwyer Instruments
- MFR # 16B-33
- Zoro # G0565120
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 3.16 in |
Width | 1.89 in |
Details
Item | Temperature/Process Controller |
Description/Special Features | (2) Four-Digit LED Displays |
Input Voltage | 100/240V AC |
Switch Function | SPST |
Output | Relay |
Temp. Range | 32 Degrees to 122 Degrees F |
Control Mode | Manual, On/Off, PID |
Series | 16B |
Setting Accuracy | +/- 0.25% of Span, +/- 1 Digit |
Standards | CE, cUL, RoHS, UL |
Power Consumption | 5 VA |
Description
Temperature/Process Controller, DIN Size 1/16, Input Voltage 100/240V AC, Switch Function SPST, Output Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off, PID, Width 1.89 in, Depth 3.16 in, (2) Four-Digit LED Displays, Setting Accuracy +/- 0.25 Percent of Span, +/- 1 Digit, Power Consumption 5 VA, Standards CE, cUL, RoHS, UL, Series 16B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Toggle Switch (30478)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 2:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Brown (HSK2-1-KIT-BN)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-63-LV)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- HONEYWELL Ds06-102-Lf 1 Inch Ds06 (DS06-102-L)
- Dwyer Instruments Temperature Controllers