Shop All Transmitters
Dwyer Instruments
Submersible Lvl Transmitter, 60ft Cable L
Mfr # FBLT-2SC-IVPP-15-60
Zoro # G1948817
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 15.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 5.94 in
- Power Required - Submersible Transmitter 10 to 33V DC
Product Information
- Brand Dwyer Instruments
- MFR # FBLT-2SC-IVPP-15-60
- Zoro # G1948817
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 5.94 in |
Measuring Depth - Submersible Transmitter | 0 to 34.6 ft |
Cable Length | 60 ft |
Manufacturers Warranty Length | 1 yr |
Sensor Length | 5.94 in |
Cable Length - Submersible Transmitter | 60 ft |
Overall Height | 5.937 in |
Overall Diameter | 1.187 in |
Measuring Depth | 0 to 34.6 ft |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 1000V AC, 12 to 1000V AC, 6 13/32 in Length (40150N)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-070)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 30 psi (L25-SSL-30)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 01 WC (607D-04)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 50, 10 (WWDP-2)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, Polyurethane (MBLT-2SB-IVPF-100-120)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 1 (DM-004)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- IFM Transmitter, 0-3000psi, 9.6-32VDC (PX3111)
- Dwyer Instruments Transmitters