Shop All Manometers
Dwyer Instruments
Standard Pitot Tube, 5/16in. dia., 12in.L
Mfr # 160-12-CF
Zoro # G9971954
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Media Temp. (Deg. F) 1,500
- Tube Dia. (In.) 5/16 in
- Insertion Length (In.) 12 in
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Mounting Fitting Size 1/8 in
Product Information
- Brand Dwyer Instruments
- MFR # 160-12-CF
- Zoro # G9971954
- Country of Origin United States
- Category Manometers
Dimensions
Tube Dia. (In.) | 5/16 in |
Insertion Length (In.) | 12 in |
Mounting Fitting Size | 1/8 in |
Tube Diameter | 5/16 in |
Process Connection Size | 1/4 in |
Insertion Length | 12.625 in |
Details
Item | Pitot Tube |
Max. Media Temp. (Deg. F) | 1,500 |
Includes | Air Velocity Calculator, Direct Reading Velocity Charts |
Standards | CE, ASHRAE, ROHS |
Process Connection Gender | Male |
Maximum Media Temperature | 1,500 Degrees F |
Series | 160 |
Mounting Fitting Type | Compression |
Pitot Type | Standard |
Process Connection Type | NPT |
Tube Material | Stainless Steel |
Mounting Fitting Gender | Male |
Description
Pitot Tube, Pitot Type Standard, Insertion Length 12.625 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Mounting Fitting Gender Male, Mounting Fitting Size 1/8 in, Mounting Fitting Type Compression, Standards CE, ASHRAE, ROHS, Tube Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (140-AA-00-OO-50P)
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (DG2531L0NAM02L60#-XCYLM)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- CHERNE Fin Set 6" Sdr 26 5 percent (285638)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 10 In249 Kpa (475-0-FM)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-W/M)
- DWYER INSTRUMENTS 166T Telescopic Pitot Tube, Exten (166T)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-24)
- DWYER INSTRUMENTS Slacktube Manometer Model 0 To 50 Cm (1211-100)
- DWYER INSTRUMENTS 1221-M200-D MANOMETER (1222-24-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-60)
- Dwyer Instruments Manometers