Shop All Pressure Transducers
Dwyer Instruments
Stainless Steel Air Flow Meter
Mfr # RMB-50-SSV
Zoro # G0571238
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 3%
- O-Ring Material Buna-N, Neoprene
- Media Temperature - Maximum 130 Degrees F
- Mounting Orientation Vertical
- Flow Rate - Maximum 10 scfh
Product Information
- Brand Dwyer Instruments
- MFR # RMB-50-SSV
- Zoro # G0571238
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Width | 1.5 in |
Overall Height | 8.8 in |
Overall Length | 3.6 in |
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Details
Item | Flowmeter |
Accuracy | 3% |
O-Ring Material | Buna-N, Neoprene |
Media Temperature - Maximum | 130 Degrees F |
Mounting Orientation | Vertical |
Flow Rate - Maximum | 10 scfh |
Compatible Flow Material | Air |
Includes Flow Rate Adjustment Knob | Yes |
Product Type | Variable Area Flowmeter |
Flowmeter Type | Variable Area |
Flow Rate - Minimum | 1 scfh |
Housing Material | Polycarbonate |
Operating Pressure - Maximum | 100 psi |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Connection Type | FNPT |
Unit Of Measure | Gallons, Liters |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- UNITED SCIENTIFIC Metal Back Student Thermometer, Flat Bac (THMC02)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- LASCAR Data Logger, High Accuracy (EL-USB-2-LCD+)
- DWYER INSTRUMENTS Display Upgrade Kit, Use w/MS-111, MS-121 (A-435)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI, +/-1Pct (628-08-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 150 PSI, Conduit (628-11-CB-P1-E5-S1)
- DWYER INSTRUMENTS Pressure Transmitter Range 0-1 Psi (673-1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI, +/-1Pct (628-14-GH-P1-E4-S1)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242F2200#)
- Dwyer Instruments Pressure Transducers