Shop All Pressure Switches
Dwyer Instruments
Spdt Pressure Switch Range 3-1 Wc
Mfr # 1823-1
Zoro # G0562558
original price:
$144.01
13% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Listed, CSA, FM, UL Listed
- Contact Form SPDT
- Mounting Orientation Vertical
- Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 10 A, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC
- Minimum Operating Temperature -30 Degrees F
Product Information
- Brand Dwyer Instruments
- MFR # 1823-1
- Zoro # G0562558
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Depth | 1 7/8 in |
Overall Width | 2 1/8 in |
Mounting Hole Diameter | 1/16 in |
Overall Height | 3 7/8 in |
Sample Line Connection Size | 1/8 in |
Description
Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 10 A, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Housing Type Conduit Box, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 25 psig, Maximum Pressure Setting 1 in wc, Minimum Differential Pressure Setting 0.3 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60 W, 2.5A, DIN Rail (1SVR427032R0000)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3001MR-TAMP)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-03-2-N-C)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2E)
- Dwyer Instruments Pressure Switches