Shop All Dial Thermometers
Dwyer Instruments
Solar Powered Bimetal Thermometer, 3 Therm 58160F 9
Mfr # DBTA3902
Zoro # G607146580
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stem Length 13.8 in
- Height 3.4 in
- Width 3.4 in
- Weight 0.85 lbs
Product Information
- Brand Dwyer Instruments
- MFR # DBTA3902
- Zoro # G607146580
- Country of Origin China
- Category Dial Thermometers
Dimensions
Stem Length | 13.8 in |
Height | 3.4 in |
Width | 3.4 in |
Details
Weight | 0.85 lbs |
Description
Digital solar-powered bimetal thermometer, range -58 to 158°F, 9" stem.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Galvanized Thermometer (204-1550)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- DURO Well Water Level Gauge, 0 to 390 ft. (CA566)
- MILTON Air Pressure Gauge (S-986BNT)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC361)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN324101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 180F (CBT380101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3406D)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F (CBT250101)
- ASHCROFT Dial Thermometer, Every-Angle, 4 in Stem (50EI60E)
- Dwyer Instruments Dial Thermometers