Shop All Pressure Switches
Dwyer Instruments
Series 1950 Explosion Proof Di
Mfr # 1950-20-2F
Zoro # G3219609
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Application HVAC
- Standards CE, CSA, FM, RoHS, UL Listed
- IP Rating IP54
- Housing Material Aluminum
Product Information
- Brand Dwyer Instruments
- MFR # 1950-20-2F
- Zoro # G3219609
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 5 7/16 in |
Overall Depth | 3 1/2 in |
Mounting Hole Diameter | 1/4 in |
Sample Line Connection Size | 1/8 in |
Details
Item | Series 1950 Explosion Proof Di |
Contact Form | SPDT |
Application | HVAC |
Standards | CE, CSA, FM, RoHS, UL Listed |
IP Rating | IP54 |
Housing Material | Aluminum |
Includes | Drain Plug, O-Ring Seal Cover |
Electrical Rating | 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 125/250/480 V AC, 60 Hz Resistive |
Mounting Orientation | Vertical |
Pressure Type | Differential |
Mounting Hole Center to Center Distance | 4 7/8 in |
Maximum Differential Pressure Setting | 20 in wc |
Product Type | Differential Pressure Switch |
Minimum Differential Pressure Setting | 4 in wc |
Pressure Setpoint Type | Adjustable |
Electrical Connection Type | Screw Terminals |
Sample Line Connector Type | NPT |
Housing Type | NEMA-3 Enclosure |
Minimum Pressure Setting | 4 in wc |
Maximum Pressure Setting | 20 in wc |
Description
Series 1950 Explosion Proof Di, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 125/250/480 V AC, 60 Hz Resistive, Housing Material Aluminum, Housing Type NEMA-3 Enclosure, IP Rating IP54, Includes Drain Plug, O-Ring Seal Cover, Maximum Differential Pressure Setting 20 in wc, Maximum Pressure Setting 20 in wc, Minimum Differential Pressure Setting 4 in wc, Minimum Pressure Setting 4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D212BD)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- MULBERRY Electrical Box Cover, Round, Steel, Blank (40430)
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 (1950-0-2F)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 5075 PSI (DXW-11-153-4)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-20-B-24-NA)
- Dwyer Instruments Pressure Switches