Dwyer Instruments

Process Indicator, LCI132 Style


product price: $262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type DC Current; DC Voltage
  • Input Range -1.999 to 5 A DC, -199.9 to +600 V DC, +/-1 A DC, +/-100 V AC, +/-100 V DC, 1 A DC, 5 A DC, 600 V AC
  • Display Span 0 to 9,999 (AC); -1,999 to 9,999 (DC)
  • Display Digits 4
  • NEMA Rating 4X
See all product information

Product Information

Details

Item Process Indicator
Type DC Current; DC Voltage
Input Range -1.999 to 5 A DC, -199.9 to +600 V DC, +/-1 A DC, +/-100 V AC, +/-100 V DC, 1 A DC, 5 A DC, 600 V AC
Display Span 0 to 9,999 (AC); -1,999 to 9,999 (DC)
Display Digits 4
NEMA Rating 4X
Mounting Panel
Connector Type Panel Mount
Fits 1/32 DIN
Style LCI132

Description

Process Indicator, DC Current; DC Voltage, Input Range -1.999 to 5 A DC, -199.9 to +600 V DC, +/-1 A DC, +/-100 V AC, +/-100 V DC, 1 A DC, 5 A DC, 600 V AC, Display Span 0 to 9,999 (AC); -1,999 to 9,999 (DC), Display Digits 4, Fits 1/32 DIN, Connector Type Panel Mount, 4X NEMA Rating, Mounting Panel, Style LCI132

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.