Shop All Transmitters
Dwyer Instruments
Pressure Transmitter, LCD
Mfr # DM-2013-LCD
Zoro # G0017367
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Range Values - Transmitter -0.5 to 0 to 0.5
- Display Type 3 1/2 Digit LCD
- Range Units - Transmitter in wc/in wc
- Accuracy - Transmitter +/-1.00% Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # DM-2013-LCD
- Zoro # G0017367
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Overall Depth - Transmitter | 1.69 in |
Diameter - Transmitter | 4.75 in |
Housing Length | 4 3/4 in |
Process Connection Size | 1/4 in |
Housing Height | 4 3/4 in |
Overall Length | 1.69 in |
Diameter | 4.75 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 0.5 in wc, Minimum Pressure -0.5 in wc, Overpressure 10 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Series DM-2000, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type 3 1/2 Digit LCD, Housing Material Glass Filled Plastic Molded, Connection Location Side, Diameter 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR Data Logger, Temp, Humidity, Dew Point (EL-GFX-2)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4", LM, SS, 1perRemBez (PRO-311D-254B)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG THREE (3) 10' EA RETRACT TEST LEADS (KH1129)
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/10inWC (605-10)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 100 PSI Pr Xdcr (673-7)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-06)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 50 PSI (682-1)
- DWYER INSTRUMENTS 647-4 Wet/Wet Differential Pressure (647-4)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Whr WLcd (MSXP-W13-PA-LCD)
- Dwyer Instruments Transmitters