Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0 - 50 PSI, Conduit
Mfr # 626-09-CB-P1-E5-S1
Zoro # G0056786
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 50
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # 626-09-CB-P1-E5-S1
- Zoro # G0056786
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 1.281 in |
Overall Width | 5.5 in |
Process Connection Size | 1/4 in |
Overall Height | 3.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 50 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- EXTECH Clamp Meter, Backlit, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (EX840)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 150 PSI, 36 In Lead (628-11-GH-P1-E1-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 50 PSI, 36 In Lead (628-09-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 300 PSI, Conduit (626-13-CB-P1-E5-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 150 PSI, Conduit (626-11-CB-P1-E5-S1)
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct (628-00-GH-P1-E4-S1)
- VIATRAN 14730PSI Absolute Pressure Transducer (1182AH2DHA20)
- Dwyer Instruments Pressure Transducers