Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0-3000psi, 36In Lead
Mfr # 626-18-GH-P1-E1-S1
Zoro # G0056576
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Product Information
- Brand Dwyer Instruments
- MFR # 626-18-GH-P1-E1-S1
- Zoro # G0056576
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Overall Length | 1.281 in |
Overall Width | 5.5 in |
Process Connection Size | 1/4 in |
Cable Length | 3 ft |
Overall Height | 3.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-202F)
- TRANSFORMING TECHNOLOGIES Conductive Rubber Diamond-Plate Anti-Fatigue Mat, Center Section (FM9C)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254K)
- SCS Static Control Wrist Strap, Adj, Knitted (2204)
- DWYER INSTRUMENTS Visi-Float Flow Meter (VFB-85-EC)
- DWYER INSTRUMENTS Flowmeter Range 1-10 Scfh Air With Stai (RMA-5-SSV)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI (626-11-GH-P1-E4-S1)
- DWYER INSTRUMENTS Tcs-4010 - Tcs-4010 (4010)
- DWYER INSTRUMENTS Pressure Transmitter, 0 to 15 psi (628-00-GH-P9-E1-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead (628-14-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-50psi, 36 In Lead (626-09-GH-P1-E1-S1)
- Dwyer Instruments Pressure Transducers