Shop All Pressure Transducers
Dwyer Instruments
Pressure Transducer, 0 to 300 PSI
Mfr # 626-13-GH-P1-E4-S1
Zoro # G0056375
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Product Information
- Brand Dwyer Instruments
- MFR # 626-13-GH-P1-E4-S1
- Zoro # G0056375
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5.5 in |
Process Connection Size | 1/4 in |
Overall Width | 1.281 in |
Overall Height | 3.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G395)
- PIC GAUGES Gauge, 2.5", 30/0/100psi, 1/4"CBM, FrntFlg (PRO-204L-254CE)
- SPER SCIENTIFIC UV Light Meter UVA/UVB (850009)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead (628-08-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 psi to 100 psi, 36 in Lead, 4 to 20mA DC, Cable & Wire Leads, 1/4 in MNPT (628-10-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Gauge, 1-Inch Npt Male (LFME-12-F2)
- DWYER INSTRUMENTS Flow Meter Range 30-240 Cc/Min Air (RMA-11)
- DWYER INSTRUMENTS Pressure Transmitter, 0-150psi, 36In Lead (626-11-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI (626-12-GH-P1-E4-S1)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- Dwyer Instruments Pressure Transducers