Shop All Differential Pressure Gauges
Dwyer Instruments
Pressure Switch/Gage Range 0-10 Wc 20
Mfr # 3010MR
Zoro # G1439061
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Type SPDT
- Standards CE
- Series 3000MR
- Application Air Conditioning Systems, Clean Rooms, Pneumatic Conveying
- Pressure Range 0 to 10 in wc
Product Information
- Brand Dwyer Instruments
- MFR # 3010MR
- Zoro # G1439061
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Process Connection Size | 1/8 in |
Bolt Circle Diameter | 5.125 in |
Nominal Dial Size | 4 in |
Case Diameter | 5 in |
Case Depth | 2.5 in |
Description
Pressure Switch/Gage Range 0-10 Wc 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Vented Oil Gauge, 4-1/4 in. (G711-4)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLLV/30)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 30 In H2O (2030)
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 030 P (SG5-G0322N)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 In H2O (2005)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal (2301)
- DWYER INSTRUMENTS Differental Guuge Minnie (2-5002)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (142-SA-00-OO-10P)
- Dwyer Instruments Differential Pressure Gauges