Shop All Single Pressure Controls
Dwyer Instruments
Pressure Switch, SPDT, 0 to 150 psi
Mfr # EDAW-N1E1-05T1
Zoro # G5602825
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Normally Open/Normally Closed
- Pressure Connection 1/4 in MNPT
- Connection 1/4 in MNPT
- Type Programmable
Product Information
- Brand Dwyer Instruments
- MFR # EDAW-N1E1-05T1
- Zoro # G5602825
- Country of Origin United States
- Category Single Pressure Controls
Dimensions
Overall Width | 5 in |
Overall Depth | 2 1/2 in |
Air Connection Size | 1/4 in |
Conduit Size | 1/2 in |
Description
Pneumatic-Electric Switch, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Application Air Compressors, Damper Control, Static Pressure, Fan Control, Filter Status, Process Equipment, Case Material Polycarbonate, Conduit Size 1/2 in, Contact Form SPDT, Electrical Connections Terminal Blocks, Full Load Current @ 120V AC 5 A, Full Load Current @ 240V AC 5 A, Locked Rotor Current @ 120V AC Not Applicable, Locked Rotor Current @ 240V AC Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT AmeriVent 6HS-24 Chimney Pipe, 6 in ID, 24 in L, Galvanized Stainless Steel (6HS-24)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- LOCHINVAR INTEGRATED CONTROL (100167825)
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0296-C)
- DWYER INSTRUMENTS A1F-O-Ss-1-1 Pressure Switch Range (A1F-O-SS-1-1)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 150 psi (EDAW-N1E1-05T0)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T0)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 60 psi (EDAW-N1E1-03T0)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T1)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 20 psi (EDAW-N1E1-02T0)
- JOHNSON CONTROLS Pressure Switch, Open at 350 (P100DA-35C)
- Dwyer Instruments Single Pressure Controls