Shop All Pressure Switches
Dwyer Instruments
Pressure Switch, Differential, 4 to 10InWC
Mfr # ADPS-07-2-N
Zoro # G1212267
original price:
$28.10
6% off
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Differential
- Sample Line Connector 1/4 in Slip On Fitting
- Operating Temp. Range (F) -4 to 185
- Pressure Setting Range (In. WC) 4 to 10 in wc
- Series ADPS
Product Information
- Brand Dwyer Instruments
- MFR # ADPS-07-2-N
- Zoro # G1212267
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Mounting Hole Diameter | 3/16 in |
Overall Depth | 2 1/4 in |
Sample Line Connection Size | 1/4 in |
Description
Air Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1.5 A/0.4 A @ 250V AC, Housing Material Thermoplastic, Housing Type Standard Housing, IP Rating IP54, Input Voltage 250V AC, Maximum Differential Pressure Setting 1.4 in wc, Maximum Operating Temperature 185 Degrees F, Maximum Pressure Rating 40 in wc, Maximum Pressure Setting 20 in wc, Minimum Differential Pressure Setting 1 in wc, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4)
- APC PDU, 15A, 8 Outlet, 12 ft, Black (AP7800B)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- WHITMAN CONTROLS Pressure Switch (J205G-25S-C52L)
- Dwyer Instruments Switches