Shop All Pressure Switches
Dwyer Instruments
Pressure Switch
Mfr # 1910-20
Zoro # G0562585
original price:
$84.76
11% off
new price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control
- Standards CE Listed, CSA, FM, UL Listed
- Mounting Orientation Vertical
- Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC
Product Information
- Brand Dwyer Instruments
- MFR # 1910-20
- Zoro # G0562585
- Country of Origin United States
- Category Pressure Switches
Dimensions
Sample Line Connection Size | 1/8 in |
Overall Width | 2 3/8 in |
Overall Depth | 1 5/8 in |
Mounting Hole Diameter | 3/16 in |
Overall Height | 3 in |
Description
Pressure Switch, Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 20 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 45 in wc, Maximum Pressure Setting 20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-20CM)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 02 In Barb (MP-002)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- NOSHOK 300 Series Pressure Switch, SPDT, 145-435 psi, M12 X 1 (4 Pin) (300H-3-2-145/435-25)
- Dwyer Instruments Pressure Switches