Shop All Differential Pressure Gauges
Dwyer Instruments
Pressure Gauge, 0 to 25 In H2O
Mfr # A3025
Zoro # G2313351
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Product Information
- Brand Dwyer Instruments
- MFR # A3025
- Zoro # G2313351
- UPC # 094701109414
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Flange Diameter | 5.5 in |
Bolt Circle Diameter | 5.125 in |
Process Connection Size | 1/8 in |
Case Diameter | 5 in |
Case Depth | 2.5 in |
For Panel Cut-Out Size | 4.812 in |
Nominal Dial Size | 4 in |
Description
Differential Pressure Gage, Pressure Range 0-25 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.5, Rated Total Pressure 20 In Hg to 25 PSIG, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFW4)
- WIKA Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (113.13.15.30.B)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (LFS-210-30-PSI/KPA-G)
- ELECTRONIC SPECIALTIES , Battery Tester (EL371952)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs (2304)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-6MM)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O (2040)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-80MM)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O (2000-00AV)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 05 Wc 18 Npt (2-5005-NPT)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- Dwyer Instruments Differential Pressure Gauges