Shop All Pressure Switches
Dwyer Instruments
Pressure Differential Switch
Mfr # DXW-11-153-1
Zoro # G3219767
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Standards CE, cULus Listed, NEMA 4X
- Housing Material Polycarbonate
- Application Air Conditioning, Refrigeration, Heating
- Product Type Differential Pressure Switch
Product Information
- Brand Dwyer Instruments
- MFR # DXW-11-153-1
- Zoro # G3219767
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Differential Switch |
Contact Form | SPDT |
Standards | CE, cULus Listed, NEMA 4X |
Housing Material | Polycarbonate |
Application | Air Conditioning, Refrigeration, Heating |
Product Type | Differential Pressure Switch |
Maximum Differential Pressure Setting | 10 psi |
Pressure Type | Differential |
Minimum Differential Pressure Setting | 2.5 psi |
Maximum Pressure Setting | 10 psi |
Electrical Connection Type | Screw Terminals |
Maximum Pressure Rating | 200 psig |
Mounting Orientation | Horizontal |
Electrical Rating | 5 A @ 125/250 V AC, 5 A @ 30 V DC |
Pressure Setpoint Type | Adjustable |
Minimum Pressure Setting | 2.5 psi |
Description
Pressure Differential Switch, Application Air Conditioning, Refrigeration, Heating, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 5 A @ 125/250 V AC, 5 A @ 30 V DC, Housing Material Polycarbonate, Maximum Differential Pressure Setting 10 psi, Maximum Pressure Rating 200 psig, Maximum Pressure Setting 10 psi, Minimum Differential Pressure Setting 2.5 psi, Minimum Pressure Setting 2.5 psi, Mounting Orientation Horizontal, Pressure Setpoint Type Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC (XCKS131)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 40A (783XZ6)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Weatherproof Pressure Switch, Press Sw (1005W-A1-D)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3001MR-TAMP)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- Dwyer Instruments Pressure Switches