Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 225 Lpm Air
Mfr # RMA-22
Zoro # G807144508
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.9 in
- Width 2 in
- Height 1.1 in
Product Information
- Brand Dwyer Instruments
- MFR # RMA-22
- Zoro # G807144508
- Country of Origin United States
- Category Flowmeters
Dimensions
Length | 4.9 in |
Width | 2 in |
Height | 1.1 in |
Description
Flowmeter, range 2-25 LPM air, no valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWR7A, 2ZWR8A (21TG52)
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- ROADPRO Multi-Use Siphon and Pump (RP36667)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4410H)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-1-S)
- DWYER INSTRUMENTS Visi Float Flow Meter 6-5 Scfh Air (VFA-3-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Scfh Air (RMA-7)
- DWYER INSTRUMENTS Stainless Steel Flow Meter 200 Scfh (RMC-103-SSV)
- DWYER INSTRUMENTS Flowmeter, 033 Scfm Air (VFB-90)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1001000 CcMin Air (RMA-13)
- Dwyer Instruments Flowmeters