Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 224 Gph Water
Mfr # RMA-43
Zoro # G307144558
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.9 in
- Width 2 in
- Height 1 in
Product Information
- Brand Dwyer Instruments
- MFR # RMA-43
- Zoro # G307144558
- Country of Origin United States
- Category Flowmeters
Dimensions
Length | 4.9 in |
Width | 2 in |
Height | 1 in |
Description
Flowmeter, range 2-24 GPH water, no valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Sensor, 26.2 Ft (LU78-5004)
- STENNER Replacement Tube Kit #5, PK2 (UCCP205)
- TACO Cartridge, For 2KGX8 (0010-034RP)
- LEGEND VALVE 5" NO HUB COUPLING (303-412)
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfm Air (RMC-122)
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81)
- DWYER INSTRUMENTS Mini Flowmeter, 15150 Lpm Air (MMA-27)
- DWYER INSTRUMENTS VFB-85-SS 0.2-2 GPM WATER (VFB-85-SS)
- DWYER INSTRUMENTS Flowmeter Range 1-12 Gph Water (RMB-82-SSV)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFA-24)
- Dwyer Instruments Flowmeters