Shop All Flowmeters
Dwyer Instruments
Plastic Water Meter, 58 X 12 Plasti
Mfr # WPTN-A-C-01-1
Zoro # G007144674
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.6 in
- Length 7.4 in
- Width 4.6 in
Product Information
- Brand Dwyer Instruments
- MFR # WPTN-A-C-01-1
- Zoro # G007144674
- Country of Origin China
- Category Flowmeters
Dimensions
Height | 5.6 in |
Length | 7.4 in |
Width | 4.6 in |
Description
Multi-Jet plastic water meter with NSF Approval, 5/8" X 1/2" pipe size with 1 gallon pulse output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWP1A, 2ZWP2A (21TG37)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H621-028)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 150 GPM (S20B1I1EANS000.)
- ARO Kit, Seal Provenair Ht, RKNB4M-BB (RKNB4M-BB)
- DWYER INSTRUMENTS Plastic Water Meter, 58 X 34 Plastic (WPTN-A-C-02)
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26-BV)
- DWYER INSTRUMENTS Electronic Flowmeter, Paddlewhel, NPT (PFT-IDN-B111-S)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10110 CcMin Water (RMA-33)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Lpm Air (RMA-25-SSV)
- DWYER INSTRUMENTS Flowmeter, range 200-2500 cc/min air. (RMA-14-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air (RMA-10-SSV)
- Dwyer Instruments Flowmeters