Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Pencil Style Air Velocity Transmitter, 3 20 MS 6 I
Mfr # AVPT-H20C1A06
Zoro # G407158394
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 9 in
- Length 16 in
- Weight 0.15 lbs
Product Information
- Brand Dwyer Instruments
- MFR # AVPT-H20C1A06
- Zoro # G407158394
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Height | 1 in |
Width | 9 in |
Length | 16 in |
Details
Weight | 0.15 lbs |
Description
Air velocity transmitter, 3% Accuracy, 20 m/s, 6" probe, 20" pre-wired cable, analog output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Wood Wall Thermometer (5141)
- SIMPSON ELECTRIC Carrying Case, Nylon, Yellow (00832)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- DWYER INSTRUMENTS Spare Thermo Hygrometer Probe (RP1)
- DWYER INSTRUMENTS Anemometer, 0 to 6000 fpm (471B-1)
- DWYER INSTRUMENTS Manometer Kit, Digital, 40.00 In WC (477AV-2)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 6 I (AVPT-S20C1A06)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Black (8904)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 4000Fpm 6In (AVPT-S04C1A06)
- Dwyer Instruments Air Velocity Meters and Anemometers