Shop All Thermocouples Assemblies
Dwyer Instruments
Outside air temperature sensor, 3K thermistor
Mfr # TE-OND-C
Zoro # G810113683
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Thermistor temperature sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temperature sensor: DIN class A: ±0.15°C @ 0°C (±0.28°F @ 32°F).
- Temperature Limits Operating: -40 to 302°F (-40 to 150°C).
- Enclosure Rating TE-OND/TE-RND: NEMA 4X (IP65); TE-OSA: NEMA 3R (IP54).
Product Information
- Brand Dwyer Instruments
- MFR # TE-OND-C
- Zoro # G810113683
- Country of Origin China
- Category Thermocouples Assemblies
Details
Description
Outside air temperature sensor, 3K Ω thermistor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- LINEMASTER Varior Potentiometer (09ASXP-1K)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-E)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- FENWAL DETECT-A-FIRE HEAT DETECTOR 325F OTHER TEMPERATURE SENSOR (12-F27121-000-06)
- Dwyer Instruments Temperature Sensors