Shop All Vacuum Switches
Dwyer Instruments
Mini Vaccuum Switch, Vac Sw 980 In 18 Port
Mfr # MVS-5
Zoro # G707149153
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections Terminals - 0.187" x 0.20: spade for use with quick disconnects.
- Mounting Use #2 screws through eyelets.
- Switch Type SPDT normally open or normally closed.
- Wetted Materials Housing: polycarbonate; Diaphragm: polyurethane.
- Repeatability ±20%.
Product Information
- Brand Dwyer Instruments
- MFR # MVS-5
- Zoro # G707149153
- Country of Origin United States
- Category Vacuum Switches
Details
Electrical Connections | Terminals - 0.187" x 0.20: spade for use with quick disconnects. |
Mounting | Use #2 screws through eyelets. |
Switch Type | SPDT normally open or normally closed. |
Wetted Materials | Housing: polycarbonate; Diaphragm: polyurethane. |
Repeatability | ±20%. |
Process Connections | Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT. |
Temperature Limits | 40 to 150°F (4 to 66°C). |
Electrical Rating | Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC. |
Agency Approvals | cULus. |
Service | Air or compatible fluids on "high side". |
Pressure Limits | Up to maximum range. |
Description
Miniature vacuum switch, min. set point 9" w.c. (21 mbar), max. set point 80" w.c. (199 mbar), 1/8" male NPT process connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/240V AC (QOB315)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- A.R. NORTH AMERICA Vacuum Switch, 4.5,435,220V, 16A (0205005570)
- TELEMECANIQUE SENSORS Vacuum Swtch, Stndrd, 3/8"Hg, Diaphrgm, DPST (9016GVG1J09EF)
- TELEMECANIQUE SENSORS Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm (9016GVG1J10)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- MIDWEST FASTENER Vacuum Push Switches 2PK (65204)
- Dwyer Instruments Switches