Shop All Level Switches
Dwyer Instruments
Mini-Size Flow Switch
Mfr # V6EPB-B-S-6-0
Zoro # G0559058
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Brass
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1/2 in
- Connection Type NPT
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-S-6-0
- Zoro # G0559058
- Country of Origin United States
- Category Level Switches
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Max. Duct Size (In.) | 2 in |
Connection Size (In.) | 1/2 MNPT |
Overall Length | 3.6 in |
Overall Width | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 30 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS Green Thumb 160 degree Industrial Nozzle (DE945800)
- ARO Diaphragm Pump, 666053-3A4 (666053-3A4)
- ARO Inlet Manifold, Polypropylene, 3/8 in., NPT (96468-1)
- DAYTON Hand Drum Pump, Steel/Aluminum, 1/2"FNPT (6HKV5)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 15' (FSW2-DNPN-15)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-3.5M-5M)
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3L Flotect Level Sw (L6EPS-S-S-3-L)
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3S Flotect Level Sw (L6EPS-S-S-3-S)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLTX-10-40-PU)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 0.75 to 4 gpm (FS-400, 26600)
- Dwyer Instruments Level Switches