Shop All Panel Meter Accessories
Dwyer Instruments
Mini Bin Dry Bulk Level Monitor, 110 Vac
Mfr # DBLM3040
Zoro # G0642498
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dwyer Instruments
- MFR # DBLM3040
- Zoro # G0642498
- Country of Origin Taiwan, Province of China
- Category Panel Meter Accessories
Details
Item | Mini Bin Dry Bulk Level Monitor, 110 Vac |
Description
Mini Bin Dry Bulk Level Monitor, 110 Vac
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 4 In, -30 to 50 C, 7 Day, PK60 (C181)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Silver (301L254F/0JJJ100)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CC-01)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 1-17 PSIG, 4-20mA (961-116-000)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- ZORO SELECT Shunt, Portable, Out 0-50 mV, In 0-10 ADC (12G450)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- Dwyer Instruments Panel Meter Accessories