Shop All Manometers
Dwyer Instruments
Manometer, Slack Tube
Mfr # 1211-8
Zoro # G1521992
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range (In WC) 4-0-4
- Pressure Range -4 to 4 in wc
- Slack Tube Length (In.) 8 in
- Max. Working Temp. (Deg. F) 130
- Hose Inside Dia. (In.) 3/16 in
Product Information
- Brand Dwyer Instruments
- MFR # 1211-8
- Zoro # G1521992
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 8 in |
Hose Inside Dia. (In.) | 3/16 in |
For Tubing Diameter | 0.187 in |
Slack Tube Length | 8 in |
Description
Analog Manometer, Pressure Range -4 to 4 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 4 in wc, Minimum Pressure -4 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No, Fluid Color Green, Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case, Lens Material Nylon, Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE RPM Adapter, 30 to 12,000 rpm (RPM80)
- REED INSTRUMENTS Microwave Leakage Detector Range:0-9.99 mW/sq cm, Accuracy:+/-1mW/sq cm (R9200)
- DIGI-SENSE Long-Stem Digital Pocket Thermometer, 8 (90205-00)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/4"LM, 316SS (4001-4LG-GF)
- DWYER INSTRUMENTS 166T Telescopic Pitot Tube, Exten (166T)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi (490A-3)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DWYER INSTRUMENTS Slack Tube Monometer, 25025 Wc (1211-50)
- DWYER INSTRUMENTS Handheld Digital Manometer 0-3000 Psi (475-6-FM)
- DWYER INSTRUMENTS UTube Manometer, 10010 Wc (1221-20-W/M)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-36)
- Dwyer Instruments Manometers