Shop All Pressure Gauges
Dwyer Instruments
Magmohelic Indicating Tr
Mfr # 605-11
Zoro # G3268791
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Range 0 to 0.25" w.c.
- Output 4 to 20mA
- Accuracy +/-2% (Electrical); +/-3% (Mechanical)
- Diameter 5 in
Product Information
- Brand Dwyer Instruments
- MFR # 605-11
- Zoro # G3268791
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Diameter | 5 in |
Overall Length | 2.5 in |
Process Connection Size | 1/8 in |
Housing Length | 4 in |
Overall Width | 5.25 in |
Description
Indicating Transmitter, Output 4 to 20mA, Maximum Pressure 0.25 in wc, Minimum Pressure -0.25 in wc, Accuracy +/-2 Percent (Electrical); +/-3 Percent (Mechanical), Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating Not Rated, NEMA Rating Not Rated, Series 605, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Dial, Connection Location Back, Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1222-M300-D MANOMETER (1227M)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-00)
- TSI ALNOR Balometer, Low Flow (6200D)
- JOHN ERNST Liquid Level Sight Gauge Steel Threaded 1/2In Flow Indicator (480-R19)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red (DPGA-08)
- DWYER INSTRUMENTS Differential Pressure Transmitter (616W-3-LCD)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-11)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D11042N)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208F)
- Dwyer Instruments Pressure Gauges