Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V6EPS-S-S-3-S
Zoro # G0508226
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1 in
- Connection Type NPT
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-S-3-S
- Zoro # G0508226
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1 in |
Max. Duct Size (In.) | 1 in |
Connection Size (In.) | 1 FNPT |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 42 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Ring (130957)
- AMERICAN FORGE & FOUNDRY Rotary DEF Pumps - Polypropylene (8076)
- SIMER 2355 Submersible Utility Pump, 1/3Hp (2355-04)
- PENTAIR WATER 1" Pitless Adapter (A10148LF-P2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Scfh95 LMin (RMB-51D-SSV)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51-BV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Gph Water (RMC-134-SSV)
- DWYER INSTRUMENTS Inline Flow Monitors, Flw Vl 55 Gpm Br (HFB-2-05)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 12Gph76 LMin Wtr (RMB-82D)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 22 (LFMA-02-A2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- Dwyer Instruments Flowmeters