Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V6EPS-S-S-2-S
Zoro # G0508323
original price:
$716.50
24% off
new price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 3/4 in
- Connection Type NPT
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-S-2-S
- Zoro # G0508323
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 3/4 in |
Connection Size (In.) | 3/4 FNPT |
Max. Duct Size (In.) | 3/4 in |
Overall Width | 3.6 in |
Overall Height | 4.8 in |
Overall Length | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 41 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT VCCA-20 Series 554201101 VCCA-20ULS 3/8'' Automatic Low-Profile Condensate Pump with Safety Switch (32A554201101)
- GOULDS WATER TECHNOLOGY 5 HP 3" Manual Submersible Sewage Pump 230V (WS5032D3)
- FILL-RITE Suction Pipe and Hose Kit (KIT812NH)
- FLOJET Strainer, In Line, 1/2", Black (01740004G)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMB-51)
- DWYER INSTRUMENTS Averaging Flow Sensor, 7-21/32 in. (PAFS-1004)
- DWYER INSTRUMENTS VFA-9-EC 20-200 SCFH AIR (VFA-9-EC)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V8-WP)
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81-BV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55-SSV)
- DWYER INSTRUMENTS Vfb-80-Ssv -Flowmeter Range 5-12 (VFB-80-SSV)
- Dwyer Instruments Flowmeters