Shop All Flowmeters
Dwyer Instruments
Liquid Flow Switch, DPDT, 125/250VAC
Mfr # V6EPS-S-D-LF
Zoro # G0506984
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1/2 in
- Connection Type NPT
Product Information
- Brand Dwyer Instruments
- MFR # V6EPS-S-D-LF
- Zoro # G0506984
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1/2 in |
Max. Duct Size (In.) | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Overall Width | 3.6 in |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 31 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- BELL & GOSSETT Automatic Air Vent, Brass, 1/8 MNPT (67)
- HONEYWELL WATER LEAK DETECTN ALARM (RWD21)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-3-S)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 CcMin Air (RMA-150)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfm Air (RMC-122)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2)
- DWYER INSTRUMENTS Vertical Water Meter, 12 Bspt Water Met (WVT-A-01-1)
- DWYER INSTRUMENTS Flowmeter, 120 Gph Water (VFB-83-SSV)
- WALLACE & TIERNAN 0-32Gpm 1In Npt Variable Area Flow Meter (5210B12416XXID436SX)
- Dwyer Instruments Flowmeters