Shop All General Purpose Relays
Dwyer Instruments
Limit Control, 1 NO relay output
Mfr # 16L2030
Zoro # G010390600
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Remote or integral reset button; Peak and valley temperature indication; Open sensor protection
- Front Panel Rating NEMA 4X (IP66).
- Accuracy ±0.25% of span, ±1 least significant digit.
- Agency Approvals FM, cULus.
- Memory Backup Nonvolatile memory. No batteries required.
Product Information
- Brand Dwyer Instruments
- MFR # 16L2030
- Zoro # G010390600
- Country of Origin United States
- Category General Purpose Relays
Details
Features | Remote or integral reset button; Peak and valley temperature indication; Open sensor protection |
Front Panel Rating | NEMA 4X (IP66). |
Accuracy | ±0.25% of span, ±1 least significant digit. |
Agency Approvals | FM, cULus. |
Memory Backup | Nonvolatile memory. No batteries required. |
Power Requirements | 100 to 240 VAC, nominal, +10 - 15%, 50 to 400 Hz. single phase; 132 to 240 VDC, nominal, +10 - 20%. |
Display | Two 4 digit, 7 segment 0.3" (7.62 mm) high LEDs. |
Power Consumption | 5 VA maximum. |
Temperature Limits | 14 to 131°F (-10 to 55°C). |
Output | Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. |
Description
Limit Control, (1) NO relay output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- HONEYWELL FLAME SAFE GUARD 120V-AC PROTECTION RELAY (RA890G 1260)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- Dwyer Instruments Electrical Relays