Shop All General Purpose Relays
Dwyer Instruments
Limit Control, 1 NO relay and 1 NC relay output
Mfr # 16L2034
Zoro # G210390592
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Remote or integral reset button; Peak and valley temperature indication; Open sensor protection
- Memory Backup Nonvolatile memory. No batteries required.
- Temperature Limits 14 to 131°F (-10 to 55°C).
- Power Requirements 100 to 240 VAC, nominal, +10 - 15%, 50 to 400 Hz. single phase; 132 to 240 VDC, nominal, +10 - 20%.
- Power Consumption 5 VA maximum.
Product Information
- Brand Dwyer Instruments
- MFR # 16L2034
- Zoro # G210390592
- Country of Origin United States
- Category General Purpose Relays
Details
Features | Remote or integral reset button; Peak and valley temperature indication; Open sensor protection |
Memory Backup | Nonvolatile memory. No batteries required. |
Temperature Limits | 14 to 131°F (-10 to 55°C). |
Power Requirements | 100 to 240 VAC, nominal, +10 - 15%, 50 to 400 Hz. single phase; 132 to 240 VDC, nominal, +10 - 20%. |
Power Consumption | 5 VA maximum. |
Output | Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. |
Agency Approvals | FM, cULus. |
Front Panel Rating | NEMA 4X (IP66). |
Display | Two 4 digit, 7 segment 0.3" (7.62 mm) high LEDs. |
Accuracy | ±0.25% of span, ±1 least significant digit. |
Description
Limit Control, (1) NO relay and (1) NC relay output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Tray Cable-Guider Waterfall Attachment - 3.5" (KK-WTRFL-EZ)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- GARDNER BENDER Cable Tie Standard 8In (46-308MN)
- REZNOR 263527 Rbm Ignition Relay (263527)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- GE Mho Distance 120V-AC Other Relay (12CEY51A8D)
- DURAKOOL 115VAc Other Relay (BB-7018)
- Dwyer Instruments General Purpose Relays