Shop All Pressure Switches
Dwyer Instruments
Large Diaphragm Pressure Switch
Mfr # 1638-1
Zoro # G0562521
original price:
$819.81
32% off
new price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning, Duct Heater Control, Industrial HVAC
- Contact Form SPDT
- Housing Material Steel
- Standards CE, CSA, FM, RoHS, UL Listed
- Mounting Orientation Vertical
Product Information
- Brand Dwyer Instruments
- MFR # 1638-1
- Zoro # G0562521
- Country of Origin United States
- Category Pressure Switches
Dimensions
Sample Line Connection Size | 1/8 in |
Overall Depth | 6 1/2 in |
Overall Diameter | 7 7/8 in |
Mounting Hole Diameter | 5/16 in |
Description
Large Diaphragm Pressure Switch, Application Air Conditioning, Duct Heater Control, Industrial HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 120 to 480 V AC, 60 Hz Resistive, Housing Material Steel, Maximum Differential Pressure Setting 1 in wc, Maximum Operating Temperature 110 Degrees F, Maximum Pressure Rating 10 psig, Maximum Pressure Setting 1 in wc, Minimum Differential Pressure Setting 0.2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X3NPG6)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-R2)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- Dwyer Instruments Switches