Shop All Pressure Transducers
Dwyer Instruments
Intrinsically Safe Transducer, 0to150 psi
Mfr # IS626-11-GH-P1-E1-S1
Zoro # G0059437
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 150 psi
- Safety Rating Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F, G; Class III Div. 1
- Includes Instructions
- Process Connection 1/4" NPT
- Features Protection in Harsh Environments, Robust Sensor Provides Shock and Vibration Resistance
Product Information
- Brand Dwyer Instruments
- MFR # IS626-11-GH-P1-E1-S1
- Zoro # G0059437
- UPC # 00094705884232
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft |
Process Connection Size | 1/4 in |
Overall Height | 5.656 in |
Overall Width | 1 in |
Overall Length | 1 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 28V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series IS626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Sound Level Meter w/NIST (R8050-NIST)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 0200 PSIBAR (KC301L40200)
- GOODMAN 0130P00084 Thermistor (0130P00084)
- DWYER INSTRUMENTS Flow Switch (VFA-1-BV)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- DWYER INSTRUMENTS Flow Meter Range 30-240 Cc/Min Air (RMA-11)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI (626-08-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI, +/-1Pct (628-13-GH-P1-E4-S1)
- DWYER INSTRUMENTS Electro Pneumatic Transducers, 24VacDc Xducer Snap (EPTA-S0)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242DO5000#)
- Dwyer Instruments Pressure Transducers