Shop All Thermowells
Dwyer Instruments
Industrial Thermowell, 304SS, 1/4" NPT
Mfr # TE-TNS-N094N-14
Zoro # G7561933
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4 in NPT
- Stem Length 9 in
- Process Connection 1/4 in MNPT
- Insertion Length 9 in
- Material Stainless Steel
Product Information
- Brand Dwyer Instruments
- MFR # TE-TNS-N094N-14
- Zoro # G7561933
- Country of Origin India
- Category Thermowells
Dimensions
Internal Thread Size | 1/4 in NPT |
Stem Length | 9 in |
Insertion Length | 9 in |
Bore Dia. | 0.25 in |
For Stem Diameter | 1/2 in |
For Thermometer Thread Size | 1/4 in |
For Stem Length | 9 in |
Thread Size | 1/4 in |
Details
Item | Threaded Thermowell |
Process Connection | 1/4 in MNPT |
Material | Stainless Steel |
Includes Cap and Chain | No |
Includes Lagging | Yes |
Maximum Operating Temperature | 1,200 Degrees F/648 Degrees C |
Application | Boilers, Building Automation, Chemical Industry or Process Technology, Chill Water Lines |
Shank Type | Straight |
For Thermometer Thread Connection | 1/4 in NPT |
Thread Type | NPT |
NSF Rated | No |
Maximum Operating Pressure | 3,700 psi |
Food Safe | No |
Thread Gender | Male |
For Thermometer Thread Type | NPT |
Thermowell Type | Threaded |
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 1/4 in MNPT, Insertion Length 9 in, For Stem Length 9 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVA ELECTRONICS $Auto Ranging DMM (10MegOhm)/UL (EQ3320)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS3E-CS)
- CPS Refrigerant Leak Detector, 10 Ranges (LS790B)
- DWYER INSTRUMENTS Brass Thermowell For Ts-1 (TS-W)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N064N-14)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N065N-14)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N124N-14)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N044N-14)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N043N-00)
- WINTERS Bi-Metal Therm5"Adjangle 6"Stem 0-250F/C (TBM52060B8)
- Dwyer Instruments Thermowells