Shop All Latching Relays
Dwyer Instruments
Ice Cube Relay, 24V
Mfr # 781XAXRM4L-24D
Zoro # G107149081
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Clear plastic housing to easily view the contacts; Flag and LED status indicators for visual confirmation of relay state; Socket mounted for quick installation/replacement
- Agency Approvals CE, CSA, cUL, UL, cUR, UR.
- Power Consumption 0.9 VA; 0.7W.
- Electrical Rating 15 A @ 150 / 277 VAC (50/60Hz) or 28 VDC.
- Temperature Limits Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C).
Product Information
- Brand Dwyer Instruments
- MFR # 781XAXRM4L-24D
- Zoro # G107149081
- Country of Origin China
- Category Latching Relays
Details
Features | Clear plastic housing to easily view the contacts; Flag and LED status indicators for visual confirmation of relay state; Socket mounted for quick installation/replacement |
Agency Approvals | CE, CSA, cUL, UL, cUR, UR. |
Power Consumption | 0.9 VA; 0.7W. |
Electrical Rating | 15 A @ 150 / 277 VAC (50/60Hz) or 28 VDC. |
Temperature Limits | Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C). |
Housing | Plastic polycarbonate. |
Description
SPDT ice cube relays, 15 amp rating, 24 VDC, coil resistance 750Ω
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vdc (782XBXM4L-24D)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (782XBXM4L-24A)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- Dwyer Instruments Latching Relays