Shop All Latching Relays
Dwyer Instruments
Ice Cube Relay, 120V
Mfr # 783XCXM4L-120A
Zoro # G507149025
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Quick installation and replacement using socket mounting; Simplified diagnosis with flag and LED status indicators and color-coded push-to-test button
- Electrical Rating 15 A @ 120 VAC 50/60 Hz; 12 A @ 277 VAC 50/60 Hz or 28 VDC.
- Housing Plastic polycarbonate.
- Agency Approvals CE, CSA, cULus, cURus.
- Temperature Limits Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C).
Product Information
- Brand Dwyer Instruments
- MFR # 783XCXM4L-120A
- Zoro # G507149025
- Country of Origin China
- Category Latching Relays
Details
Features | Quick installation and replacement using socket mounting; Simplified diagnosis with flag and LED status indicators and color-coded push-to-test button |
Electrical Rating | 15 A @ 120 VAC 50/60 Hz; 12 A @ 277 VAC 50/60 Hz or 28 VDC. |
Housing | Plastic polycarbonate. |
Agency Approvals | CE, CSA, cULus, cURus. |
Temperature Limits | Storage: -40 to 185°F (-40 to 85°C); Operation: -40 to 131°F (-40 to 55°C). |
Power Consumption | 1.5 VA; 1.4 W. |
Description
3PDT ice cube relays, 15 amp rating, 120 VAC 50/60 Hz, coil resistance 2770Ω
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 1 Pole, 120/240V AC (QO135)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (781XAXRM4L-240A)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24D)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vdc (782XBXM4L-24D)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- Dwyer Instruments Latching Relays