Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity/Temperature Transmitter, 2.8" L
Mfr # RHPLC-3N1B
Zoro # G310041783
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Display Analog
- Standards CE
- Humidity Accuracy +/-3%
- Manufacturers Warranty Length 5 yr
Product Information
- Brand Dwyer Instruments
- MFR # RHPLC-3N1B
- Zoro # G310041783
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 2.8 in |
Overall Height | 4.5 in |
Overall Width | 1.09 in |
Description
North American wall mount humidity/temp transmitter, 3% accuracy, 4-20MA humidity output, 10k Type II thermistor temperature sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Industrial Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black (DPGW-12)
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLT7)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- SPER SCIENTIFIC Wireless Humidity and Temperature Monitor Set (800254)
- TAYLOR Thermometer Jumbo Wall (5109)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- WINLAND ELECTRONICS Terminal Block Kit (EA-TBK)
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- TAYLOR Thermometer+Humid9.5X3.3 (5535E)
- Dwyer Instruments Wireless Thermometers & Humidity Meters