Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity/Temperature Transmitter, 2.8" L
Mfr # RHPLC-3N1A
Zoro # G410041744
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Analog
- Relative Humidity Range 0 to 100%
- Response Time 8 sec
- Mounting Wall Mount
- Manufacturers Warranty Length 5 yr
Product Information
- Brand Dwyer Instruments
- MFR # RHPLC-3N1A
- Zoro # G410041744
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Height | 4.5 in |
Overall Width | 1.09 in |
Overall Length | 2.8 in |
Description
North American wall mount humidity/temp transmitter, 3% accuracy, 4-20MA humidity output, 10k Type III thermistor temperature sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Flue Gas Particle Filter, PK10 (17631 PACK)
- WINTERS 2-1/2In 1/4In 0-100Psi Npt Pressure Gauge (PFP924)
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 (PCE-RCM 11)
- TRACEABLE Data Logging Thermometer, WiFi (6500)
- TAYLOR Wood Wall Thermometer (5141)
- DESCO INDUSTRIES Desco Humidity Indicator Card, 10% 20% 30% 40% Range, 100/Pack (13870)
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s (PCE-EM 883)
- BAKER INSTRUMENTS Bulb Hygrometer Wet/Dry (B6030)
- Dwyer Instruments Wireless Thermometers & Humidity Meters