Shop All Wireless Thermometers & Humidity Meters
Dwyer Instruments
Humidity/Temperature Sensor, 3.56" L
Mfr # RHP-2E4A
Zoro # G410041959
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Features Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Standards CE
- Response Time 8 sec
- Humidity Accuracy +/-2%
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2E4A
- Zoro # G410041959
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Width | 1.08 in |
Overall Height | 3.65 in |
Overall Length | 3.56 in |
Description
European Wall Mount Humidity / Temperature Transmitter with 2% accuracy and universal current / voltage output for RH and 10K Type III thermistor Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104500)
- FLIR Replacement Pins, (2) 2 in. Pins (MR-PINS2)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- ASHCROFT ASHCROFT 35-1009-AW-02L-30 DURALIFE 3-1/2IN 1/4IN 0-30PSI NPT PRESSURE GAUGE (35-1009-AW-02L-30)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- TAYLOR Thermomtr Window Brckt (5316N)
- TAYLOR Fahrenheit & Celsius Analog -60 To 120 F, -50 to 50 C Hygrometer & Thermometer (6712N)
- TAYLOR Thermometer Jumbo Wall (5109)
- TAYLOR Wood Wall Thermometer (5141)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- SPER SCIENTIFIC Temp/Humidity Pen w/ NIST Cert (800012C)
- Dwyer Instruments Wireless Thermometers & Humidity Meters