Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-3O2B
Zoro # G7384526
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Temp. Range -40 to 140 Degrees F
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 15 to 29V AC, 15 to 35V DC
Product Information
- Brand Dwyer Instruments
- MFR # RHP-3O2B
- Zoro # G7384526
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Manufacturers Warranty Length | 1 yr |
Probe Length | 3 in |
Probe Dia. | 1 3/25 in |
Probe Diameter | 1.12 in |
Overall Height | 6.78 in |
Overall Width | 5.13 in |
Overall Length | 2.23 in |
Process Connection Size | 1/2 in |
Description
Humidity Transmitters, Output 0 to 10V DC, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- LCN Handheld Wireless Transmitter (8310-862)
- UEI TEST INSTRUMENTS HVAC Kit, DL479 TRMS Clamp Meter (HVACKIT)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O1B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma (RHP-2M11)
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- ASCON 24V-Ac Temperature Transmitter (DY-5030-0800)
- Dwyer Instruments Temperature & Humidity Transmitters