Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-3D1B
Zoro # G5532563
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Temp. Range -40 to 140 Degrees F
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
Product Information
- Brand Dwyer Instruments
- MFR # RHP-3D1B
- Zoro # G5532563
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 27/50 in |
Probe Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Overall Width | 4.73 in |
Overall Length | 11.59 in |
Probe Diameter | 0.54 in |
Description
Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Probe Length 9 in, Sensing Element Type Type II Thermistor (10K @ 25 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 3 Phase Programmable Line Voltage Monitor (ICM450A)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (15-910-5000-psi/kPa-BP3)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX430A-NIST)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254S)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1F)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3D11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- SEALED UNIT PARTS CO Supco Temperature/Humidity Logger with Display DVTH (DVTH)
- Dwyer Instruments Temperature & Humidity Transmitters