Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-2O2D
Zoro # G7363867
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 to 140 Degrees F
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 15 to 29V AC, 15 to 35V DC
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2O2D
- Zoro # G7363867
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 1 3/25 in |
Probe Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 2.23 in |
Probe Diameter | 1.12 in |
Overall Width | 5.13 in |
Process Connection Size | 1/2 in |
Overall Height | 6.78 in |
Description
Humidity Transmitters, Output 0 to 10V DC, Temperature Accuracy +/-0.54 Degrees F @ 32 Degrees F, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-2 Percent 10 to 90 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUSPLIT Accusplit AX725BK Professional Dual Line 16 Memory Pro Stopwatch with Black Case (AX725BK)
- IFM Transmitter, 0-100inH2O, 16-32VDC (PX9118)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FMG5)
- HONEYWELL C7150B1004 Thermistor (C7150B1004)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-104-W-LCD)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E4A)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Sntrd Fltr 420Ma (RHP-2S11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-106-W-LCD)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- Dwyer Instruments Temperature & Humidity Transmitters