Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity/Temp Transducer, -40 to 140F
Mfr # RHP-2D2B
Zoro # G5572594
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Temp. Range -40 to 140 Degrees F
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 15 to 35V DC; 15 to 29V AC
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2D2B
- Zoro # G5572594
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 27/50 in |
Manufacturers Warranty Length | 1 yr |
Probe Length | 9 in |
Overall Length | 11.59 in |
Probe Diameter | 0.54 in |
Process Connection Size | 1/2 in |
Overall Width | 4.73 in |
Description
Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 15 to 35V DC; 15 to 29V AC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Probe Length 9 in, Sensing Element Type Type II Thermistor (10K @ 25 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C790)
- REED INSTRUMENTS Thermometer, Type K Thermo, Nist Cert (R2400-NIST)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2, 010Vdc HmgTem (RHPLC-2N22)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma (RHP-2M11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3 Duct W Sf 420Ma (RHP-3M11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2D)
- Dwyer Instruments Temperature & Humidity Transmitters