Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Humidity Transmitter, Hum Remote Mt Cur
Mfr # RHU-R016
Zoro # G207158273
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.9 in
- Height 7.6 in; 193.04 mm
- Length 6.7 in; 170.18 mm
- Weight 1.35 lbs
Product Information
- Brand Dwyer Instruments
- MFR # RHU-R016
- Zoro # G207158273
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Width | 3.9 in |
Height | 7.6 in; 193.04 mm |
Length | 6.7 in; 170.18 mm |
Details
Weight | 1.35 lbs |
Description
Humidity Transmitter, 16' cable, current output.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- FLUKE Insulation Piercing Test Clips, 4 In., 5A (TP82)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-041)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp 420Ma 3 (WHT-311)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40-LCD)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2D)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-106-W-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-3O10)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- Dwyer Instruments Temperature & Humidity Transmitters